Operator Interface Cable Ab Df1 Micro Lo (Discontinued)
- Mfr # XBTZ9731
- Zoro # G0846931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XBTZ9731
Zoro #
G0846931
UPC #
785901864493
Country of Origin
France
Dimensions
Cable Length
2.5 m
Details
Item
Operator Interface Cable Ab Df1 Micro Lo
Accessory / Separate Part Type
connecting cable
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Designation
direct connection cable
Electrical Connection
1 male connector mini DIN, 8 pins || 1 male connector SUB-D 25
Product Compatibility
XBTR411 || XBTN410 || XBTNU400 || XBTN401 || XBTR410
Physical Interface
RS232
Accessory / Separate Part Destination
XBT terminal
Communication Port Protocol
DF1
Range Compatibility
Harmony HMI GTO || Allen-Bradley Micro Logix
Description
Operator Interface Cable Ab Df1 Micro Lo
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.