This item is Discontinued.

Schneider Electric Output Filter, IP20, 0.25 hp, 1.4 A VW3A31451

Output Filter, IP20, 0.25 hp, 1.4 A (Discontinued)

  • Mfr # VW3A31451
  • Zoro # G3595183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VW3A31451
Zoro #
G3595183
UPC #
785901447788
Country of Origin
France

Dimensions

Depth
1.32 in
Width
33 in
Height
33 in
For Motor Lead Length
10 m

Details

Item
Output Filter
For Use With
Variable Speed Drive
Function
Output filter
Input Voltage
200 to 240V AC
Phase
Single
Filter
Output Filter
Application
Output Filter
Used For
Output Filter
Includes
Lead and Lead Compounds
Mfr. Stock No.
ATV12H
Type
Filter
Maximum Output Current
1.4 A
Enclosure Type
IP20
Maximum Output Power
0.25 hp
Watts Loss
18 W
Features
Ferrite Suppressors

Description

Output Filter, Maximum Output Power 0.25 hp, 200 to 240V AC, Maximum Output Current 1.4 A, Watts Loss 18 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.