Zoro Homepage

Output Filter, IP20, 0.55 hp, 2.4 A

  • Mfr # VW3A31452

  • Zoro # G3612534


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Variable Speed Drive
Depth
1.3 in
Width
22.5 mm
Height
21.5 in
Function
Output filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A31452
Zoro #
G3612534
UPC #
785901583790
Country of Origin
France

Dimensions

Depth
1.3 in
Width
22.5 mm
Height
21.5 in
For Motor Lead Length
10 m

Details

Item
Output Filter
For Use With
Variable Speed Drive
Function
Output filter
Input Voltage
200 to 240V AC
Phase
Single
Filter
Output Filter
Application
Output Filter
Used For
Output Filter
Mfr. Stock No.
ATV12H
Type
Filter
Maximum Output Power
0.55 hp
Enclosure Type
IP20
Watts Loss
27 W
Features
Ferrite Suppressors
Maximum Output Current
2.4 A

Description

Output Filter, Maximum Output Power 0.55 hp, 200 to 240V AC, Maximum Output Current 2.4 A, Watts Loss 27 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.