Zoro Homepage

Overload Relay, 1NC/1NO, 125 A Min current, 500 A Max current, 500V AC

  • Mfr # LR9G500

  • Zoro # G810070405


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
125 A
Maximum Overload Relay Current Setting
500 A
Trip Class
5E/30E
Overload Protection Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR9G500
Zoro #
G810070405
UPC #
3606481912565
Country of Origin
China

Dimensions

Overall Height
4.49 in
Body Height
4.49 in
Depth
5.51 in
Width
5.51 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
125 A
Maximum Overload Relay Current Setting
500 A
Trip Class
5E/30E
Overload Protection Type
Electronic
Maximum Voltage Rating
500V AC
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
Number of Poles
3
Compatible with Series
TeSys Giga
Phase
Single
Maximum Operating Temperature
140 Degrees F
Relay Style
IEC
IP Rating
IP20
Mounting Style
Direct To Contactor
Minimum Operating Temperature
-13 Degrees F
Reset Type
Auto, Manual
Terminal Connection Type
Box Lugs

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 500 A, Minimum Overload Relay Current Setting 125 A, Trip Class 5E/30E, Maximum Voltage Rating 500V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Box Lugs, Compatible with Series TeSys Giga, Relay Style IEC, Overload Protection Type Electronic, Phase Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.