Zoro Homepage

Overload Relay, 1NC/1NO, 1.6 A Min current, 2.5 A Max current, 690V AC

  • Mfr # LRD07L

  • Zoro # G5383226


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1.6 A
Maximum Overload Relay Current Setting
2.5 A
Trip Class
20
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD07L
Zoro #
G5383226
UPC #
785901781523
Country of Origin
Thailand

Dimensions

Depth
3.00
Body Height - Relay
2.99 in
Width
1.77
Height
2.99"
Overall Height - Relay
2.99 in
Overall Height
2.6 in
Body Height
2.6 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.6 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.