Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 4 A Min current, 6 A Max current, 690V AC

  • Mfr # LR3D10L

  • Zoro # G5383156


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
6:00 AM
Trip Class
20
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3D10L
Zoro #
G5383156
UPC #
785901478928
Country of Origin
Thailand

Dimensions

Depth
3.00
Height
2.99"
Overall Height - Relay
2.99 in
Width
1.77
Body Height - Relay
2.99 in
Body Height
2.6 in
Overall Height
2.6 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
6:00 AM
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Number of Poles
3
Use With - Contactors and Starters
Mfr. Series LC1D09 to LC1D32 Contactors
Trip Class - Overload
20
Separate Mounting
No
For Use With
TeSys D 9-32A, TeSys N Size 00-1 Contactors
Features
Non Differential
Sensing Method
Bimetallic
Starter Type
IEC
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Product Or Component Type
non differential thermal overload relay
Climatic Withstand
IACS E10
Mechanical Robustness
shocks15 Gn for 11 ms IEC 60068-2-7 || vibrations3 GN IEC 60068-2-6
Relay Application
motor protection
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Ambient Air Temperature For Storage
-60-70°C
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Product Name
TeSys LRD || TeSys Deca
Product Certifications
IEC || UL || CSA || EAC || ABS || ATEX INERIS || UKCA
Control Type
Red push-button stop || Blue push-button reset
Thermal Protection Adjustment Range
4-6 A
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
Network Frequency
0 to 400 Hz
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Product Compatibility
LC1D32 || LC1D18 || LC1D12 || LC1D09 || LC1D25 || LC1D38
Device Short Name
LR3D
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Range
TeSys
Thermal Overload Class
class 20 IEC 60947-4-1
Network Type
AC || DC
Mounting Style
Direct To Contactor
Maximum Operating Temperature
140 Degrees F
Relay Style
IEC
Minimum Operating Temperature
-4 Degrees F
Reset Type
Auto, Manual
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
TeSys Deca
IP Rating
IP20
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Rated Insulation Voltage
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Trip Clss
20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6 A, Minimum Overload Relay Current Setting 4 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.