Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 6.4 A Min current, 32 A Max current, 690V AC

  • Mfr # LR9D32

  • Zoro # G0858643


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
6.4 A
Maximum Overload Relay Current Setting
32 A
Trip Class
5/10/20/30
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR9D32
Zoro #
G0858643
UPC #
-
Country of Origin
China

Dimensions

Depth
79.9 mm
Body Height - Relay
2.85 in
Height
72.5 mm
Width
45 mm
Body Height
2.85 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
6.4 A
Maximum Overload Relay Current Setting
32 A
Trip Class
5/10/20/30
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CCC, CSA, CSA C22.2, GB/T 14048.4, IEC 60947-4-1, Product CULus, TÜV, UL 60947-4-1
Separate Mounting
Yes
Trip Class - Overload
10, 20, 30, 5
Number of Poles
3
Frame / Series / Class / Code
Series LRD
Sensing Method
Thermal
Features
China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
Use With - Contactors and Starters
Mfr. Series LC1D09 to LC1D32 Contactors
Ambient Air Temperature For Storage
-55-80°C
Product Compatibility
LC1D09 || LC1D25 || LC1D32 || LC1D38 || LC1D12 || LC1D18
Tightening Torque
control circuit 0.8 N.m screw clamp terminals || power circuit 3.1 N.m screw clamp terminals
Connections - Terminals
control circuit screw clamp terminals 1 2.5-2.5 mm² solid or flexible - without cable end || power circuit screw clamp terminals 1 16-16 mm² solid or flexible - without cable end
Product Certifications
IECEE CB Scheme || UL || CSA || CCC
Associated Fuse Rating
5 A gG signalling circuit || 5 A BS signalling circuit
Phase Failure Sensitivity
phase difference > 40% 3-3 s IEC 60947-4-1
Thermal Protection Adjustment Range
6.4-32 A
Relay Application
motor protection
Power Consumption In W
300 mW
Control Type
Red push-button stop and manual reset || White 2 microswitches adjustable trip class || Red knob automatic reset || Gray dial full-load current adjustment
Time Range
1.5 to 4 min - automatic reset time
Ambient Air Temperature For Operation
-25-70°C IEC 60255-8
Mechanical Robustness
vibrations 10 to 150 Hz6 Gn IEC 60068-2-6 || shocks 11 ms15 gn IEC 60068-2-7
Electromagnetic Compatibility
surge withstand 2 kV common mode IEC 61000-4-5 || resistance to electrostatic discharge 8 kV IEC 61000-4-2 || immunity to radiated radio-electrical interference 10 V/m IEC 61000-4-3 || immunity to fast transients 2 kV IEC 61000-4-4
Product Or Component Type
electronic thermal overload relay
Operating Altitude
6561.68 ft (2000 m) without derating
Dielectric Strength
6 kV 50 Hz IEC 60255-5
Thermal Overload Class
class 5-30
Tripping Threshold
1.25 In IEC 60947-4-1
Range
TeSys
Device Short Name
LR9D
Product Name
TeSys LRD
Reset Type
Auto, Manual
Mounting Style
Direct To Contactor
Compatible with Series
TeSys Deca, TeSys LRD
Relay Style
IEC
Rated Insulation Voltage
power circuit 1000 V || signalling circuit 690 V
Conventional Free Air Thermal Current
5 A signalling circuit
Rated Operational Voltage
690 V power circuit || 660 V signalling circuit
IP Rating
IP20
Trip Clss
5/10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 6.4 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series TeSys Deca, TeSys LRD, Relay Style IEC, Overload Protection Type Thermal, Standards CCC, CSA, CSA C22.2, GB/T 14048.4, IEC 60947-4-1, Product CULus, TÜV, UL 60947-4-1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.