Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 7 A Min current, 10 A Max current, 690V AC

  • Mfr # LRD14L

  • Zoro # G5383183


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
20
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD14L
Zoro #
G5383183
UPC #
785901256649
Country of Origin
Thailand

Dimensions

Width
1.77
Overall Height - Relay
2.99 in
Body Height - Relay
2.99 in
Height
2.99"
Depth
3.00
Overall Height
2.6 in
Body Height
2.6 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
For Use With
TeSys D 9-32A, TeSys N Size 00-1 Contactors
Sensing Method
Bimetallic
Number of Poles
3
Trip Class - Overload
20
Use With - Contactors and Starters
Mfr. Series LC1D09 to LC1D32 Contactors
Separate Mounting
No
Features
Single Phase Sensitivity; Differential
Starter Type
IEC
Relay Application
motor protection
Device Short Name
LRD
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Ambient Air Temperature For Storage
-60-70°C
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Product Or Component Type
differential thermal overload relay
Range
TeSys || TeSys Deca
Climatic Withstand
IACS E10
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
Mechanical Robustness
shocks15 Gn for 11 ms IEC 60068-2-7 || vibrations3 GN IEC 60068-2-6
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Product Compatibility
LC1D25 || LC1D12 || LC1D32 || LC1D09 || LC1D18 || LC1D38
Thermal Overload Class
class 20 IEC 60947-4-1
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Product Name
TeSys LRD || TeSys Deca
Control Type
Red push-button stop || Blue push-button reset
Product Certifications
IEC || UL || CSA || EAC || ABS || ATEX INERIS || UKCA
Thermal Protection Adjustment Range
7-10 A
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Network Type
AC || DC
Network Frequency
0 to 400 Hz
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Terminal Connection Type
Screw Clamp Terminals
Reset Type
Auto, Manual
IP Rating
IP20
Mounting Style
Direct To Contactor
Compatible with Series
TeSys Deca
Relay Style
IEC
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Rated Insulation Voltage
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Trip Clss
20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 7 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.