Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay Mounting Kit, D-Line

  • Mfr # LA7D3064

  • Zoro # G2867243


product price: $50.75
/ea

Key Features

For Use With
Square D Overload Relay Series LRD3, LR3D3 and LR2D35
Type
D-Line
Includes
Screws
Height
104 mm
Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA7D3064
Zoro #
G2867243
UPC #
785901260899
Country of Origin
France

Dimensions

Height
104 mm
Width
75 mm
Depth
121 mm

Details

Item
Thermal Overload Relay Mounting Kit
For Use With
Square D Overload Relay Series LRD3, LR3D3 and LR2D35
Type
D-Line
Includes
Screws
Accessory Type
Terminal Block
Product Or Component Type
terminal block
Range
TeSys
Accessory / Separate Part Category
connection accessory
Connections - Terminals
screw terminals
Device Short Name
LA7D
Product Compatibility
LR2D35.. || LR3D35.. || LR3D33.. || LRD33..
Compatible with Series
LR2D35, LR3D33, LR3D35, LRD33, TeSys LRD
Standards
IEC, UL, CSA
Maximum Voltage Rating
690 V

Description

Terminal Block, Accessory Type Terminal Block, Includes Screws, Compatible with Series LR2D35, LR3D33, LR3D35, LRD33, TeSys LRD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.