Shop All Overload Relays
Schneider Electric
Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V
Mfr # LRD05
Zoro # G2608356
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.63 to 1.00A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 0.63 to 1.00A
- Trip Class - Overload 10
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LRD05
- Zoro # G2608356
- UPC # 785901206729
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3.62 in |
Body Depth - Relay | 2.75 in |
Body Height - Relay | 3.62 in |
Body Width | 1.77 in |
Overall Height | 2.6 in |
Body Depth | 2.76 in |
Body Height | 2.6 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.63 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- SCHNEIDER ELECTRIC Overload Relay, 0.16 to 0.25A, 3P, Class 10 (LRD02)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- Schneider Electric Motor Controls