Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Attachment, 30 mm, Transparent

  • Mfr # 9001K107

  • Zoro # G3572144


product price: $55.79
/ea

Key Features

For Use With
Incandescent and LED Bulbs
Color
Transparent
Switch Style
No Switch
Size
30 mm
Compatible Product Type
Potentiometers, Selector Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K107
Zoro #
G3572144
UPC #
785901026785
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Padlock Attachment
For Use With
Incandescent and LED Bulbs
Color
Transparent
Switch Style
No Switch
Compatible Product Type
Potentiometers, Selector Switches
Compatible with Series
9001K, 9001SK

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.