Zoro Homepage

CAD Viewer & Download Files

Panel Flange, Enclosed Power Relay, 30 A, 4 Pins, Faston Connector

  • Mfr # 9AS3A120

  • Zoro # G2813395

CAD Available

product price: $14.89
/ea

Key Features

CAD Drawing
Mounting Style
Panel Flange
Electrical Connection
Faston Connector
Number of Pins
4
Coil Voltage
120V AC
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AS3A120
Zoro #
G2813395
UPC #
-
Country of Origin
China

Dimensions

Dimensions
1.10"H, 1.06"W, 1.95"D
Overall Height - Relay
1.1 in
Body Width
1.083 in
Body Height
1.094 in
Body Depth
1.976 in
Overall Depth
1.09 in
Depth
1.09 in (27.8 mm)
Width
1.07 in (27.3 mm)

Details

Item
Enclosed Power Relay
Mounting Style
Panel Flange
Electrical Connection
Faston Connector
Number of Pins
4
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V
Contact Rating (DC)
30 A @ 28V
Hz
50/60
Contact Material
Silver Alloy
Features
Class F Coil Insulation
Standards
UL60947-4-1
Number of Poles
1
Coil Rating
2.8VA, 1.0W
Power Consumption - Relay
2.8 VA
Contact Amp Rating (Resistive)
30A @ 240VAC/28VDC
Contact Amp Rating (Inductive)
22A @ 120V AC-8a
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Dielectric Strength
1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
Power Consumption
2.6 VA
Weight
1.12 oz
Horsepower @ 120V AC
1 hp
Motor Rated
Yes
Response Time
20 msec
For Use With
Alarm Systems, HVAC Equipment, Motor Controls
Sealing
Sealed
Maximum Operating Temperature
104 Degrees F
Input Voltage
120V AC
Maximum Switching Voltage
277V AC, 28V DC
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
Series
9A Power Series
Coil Resistance
2,500 ohm
Operating Current
10 A at 277V (Ballast), 22 A at 20V AC (Full Load), 24 A at 240V AC (Resistive Load), 30 A at 240V AC, 30 A at 28V DC (Resistive Load), 98 A at 120V AC (Locked Rotor)
Resistance Properties
Shock-Resistant, Vibration-Resistant
Horsepower @ 240V AC
2 hp
Dielectric Voltage
2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
Switching Voltage
277 V AC || 28 V DC
Protection Category
RT III
CAD Available
Yes
Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Load Current
30 A
[Uc] control circuit voltage
120 V AC 50-60 Hz
Vibration Resistance
+/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating
Network Frequency
50-60 Hz
Minimum Switching Capacity
5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC
Drop-out Voltage Threshold
>= 0.2 Uc
Product Certifications
UL
Release Time
10 ms
Rated Power in HP
1 hp at 125 V AC; 2 hp at 250 V AC
ambient temperature range - operational
-40 to 104°F (-40 to 40°C)
Operate Time
20 ms
Operating Position
Any position
Average Resistance
2500 Ohm at 73°F (23°C) +/- 10 %
Pollution Degree
3
Switch Function
SPST
Shock Resistance
10 gn operating; 100 gn not operating
Product Range
Harmony
Ambient Temperature Range - Storage
-40 to 185°F (-40 to 85°C)
Connections Terminals
Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
Control Circuit Voltage Limits
0.85...1.1 Uc
Contact Composition
NO
Rated Power in VA
470 VA at 240 V on pilot duty
Rated Insulation Voltage
320 V
Status Indicator
No Indicator

Description

Enclosed Power Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Electrical Connection Faston Terminal, Number of Pins 4, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Panel Flange, Body Depth 0.11 in, Body Height 1.97 in, Body Width 1.08 in, Coil Resistance 2,500 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.