This item is Discontinued.

Schneider Electric Panel Flange, Enclosed Power Relay, Square, 5, Faston Terminal 9AS7D24

Panel Flange, Enclosed Power Relay, Square, 5, Faston Terminal (Discontinued)

  • Mfr # 9AS7D24
  • Zoro # G2548734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9AS7D24
Zoro #
G2548734
UPC #
-
Country of Origin
China

Dimensions

Dimensions
1.10"H, 1.06"W, 1.95"D
Overall Height - Relay
1.1 in
Body Width
1.083 in
Body Depth
1.976 in
Body Height
1.094 in
Overall Depth
1.09 in
Width
1.07 in (27.3 mm)
Height
1.97 in (50 mm)
Depth
1.09 in (27.8 mm)
Body Width - Relay
1.06 in
Body Depth - Relay
1.95 in
Body Height - Relay
1.1 in

Details

Item
Enclosed Power Relay
Mounting Style
Panel Flange
Electrical Connection
Faston Terminal
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Contact Form
SPDT
Contact Rating (AC)
10 A @ 277V-5a (NO), 10 A @ 277V-8a (NC), 12 A @ 240V-8a (NC), 20 A @ 240V-1 (NC), 22 A @ 120V-8a (NO), 3 A @ 277V-5a (NC), 30 A @ 240V (NO), 30 A @ 240V-8a (NC), 30 A @ 240V-8a (NO), 33 A @ 277V-8a (NC), 80 A @ 240V-8a (NO), 98 A @ 120V-8a (NO)
Contact Rating (DC)
10 A @ 28V (NC), 30 A @ 28V (NO)
Mounting
Flange, Bottom
Features
Ballast Load Ratings, Class F Coil Insulation
Number of Poles
1
Contact Amp Rating (Resistive)
30A @ 240VAC (NO), 15A @ 240VAC (NC)
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Power Consumption - Relay
2.8 W
HP @ 120V
1
Hz - Electrical
50/60 Hz
Coil Rating
2.8VA, 1.0W
DC Contact Rating - Relay
10A @ 28V (NC), 30A @ 28V (NO)
AC Contact Rating - Relay
15A @ 240V (NC), 30A @ 240V (NO)
Standards
UL60947-4-1
Coil Volts
24V DC
Hz
50/60
HP @ 240V
2
Mounting - Relay
Bottom Flange
Pins
5
Contact Material
Silver Alloy
Electrical Connection - Power Relay
1/4 in Tab Terminal
Item - Relay
Enclosed Power Relay
Contact Amp Rating (Inductive)
22A @ 120V AC-8a (NO), 30A @ 240V AC-8a (NO), 12A @ 240 V AC-8a (NC), 10A @ 277 V AC-8a (NC)
Input Voltage
24V DC
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Response Time
20 msec
Sealing
Sealed
Base Type
Flange
Maximum Switching Voltage
277V AC, 28V DC
Horsepower @ 240V AC
2 hp
Dielectric Strength
1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
Weight
1.12 oz
For Use With
Alarm Systems, HVAC Equipment, Motor Controls
Frequency
50/60 Hz
Operating Current
10 A at 277V AC-5a (NO Ballast), 10 A at 277V AC-8a (NC Full Load), 10 A at 28V DC (NC Resistive Load), 12 A at 240V AC-8a (NC Full Load), 20 A at 240V AC-1 (NC), 22 A at 120V AC-8a (NO Full Load), 3 A at 277V AC-5a (NC Ballast), 30 A at 240V AC (NO), 30 A at 240V AC-8a (NC Locked Rotor), 30 A at 240V AC-8a (NO Full Load), 30 A at 28V DC (NO Resistive Load), 33 A at 277V AC-8a (NC Locked Rotor), 80 A at 240V AC-8a (NO Locked Rotor), 98 A at 120V AC-8a (NO Locked Rotor)
Power Consumption
2.8 W
Series
9A Power Series
Maximum Operating Temperature
104 Degrees F
Coil Resistance
660 ohm
Motor Rated
Yes
Horsepower @ 120V AC
1 hp
Switching Voltage
277 V AC || 28 V DC
Mounting Type
panel flange
Protection Category
RT III
Operating Temp. Range
-40-40°C
Dielectric Voltage
2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
CAD Available
Yes
Electrical Durability
100000 cycles, 30 A at 240 V, AC-1 NO; 50000 cycles for resistive load, 30 A at 28 V, DC NO; 30000 cycles for full load, 22 A at 120 V, AC-8a NO; 30000 cycles for full load, 30 A at 240 V, AC-8a NO; 1000 cycles for motor load NO; 6000 cycles for ballast load, 10 A at 277 V, AC-5a NO; 100000 cycles, 20 A at 240 V, AC-1 NC; 100000 cycles for resistive load, 10 A at 28 V, DC NC; 30000 cycles for full load, 12 A at 240 V, AC-8a NC; 30000 cycles for full load, 10 A at 277 V, AC-8a NC; 1000 cycles for motor load NC; 6000 cycles for ballast load, 3 A at 277 V, AC-5a NC
Operate Time
20 ms
Vibration Resistance
+/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating
Connections Terminals
Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
Average Coil Consumption
0.9 W
Ambient Temperature Range - Storage
-40 to 185°F (-40 to 85°C)
Minimum Switching Capacity
5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC
Rated Power in VA
470 VA at 240 V, NO on pilot duty; 275 VA at 240 V, NC on pilot duty
Product Certifications
UL
Release Time
10 ms
Network Frequency
50-60 Hz
Rated Operational Current
30 A at 240 V AC-1 (NO); 20 A at 240 V AC-1 (NC); 30 A at 28 V DC (NO) (on resistive load); 10 A at 28 V DC (NC) (on resistive load); 22 A at 120 V AC-8a (NO) (full load); 98 A at 120 V AC-8a (NO) (locked rotor); 30 A at 240 V AC-8a (NO) (full load); 80 A at 240 V AC-8a (NO) (locked rotor); 12 A at 240 V AC-8a (NC) (full load); 30 A at 240 V AC-8a (NC) (locked rotor); 10 A at 277 V AC-8a (NC) (full load); 33 A at 277 V AC-8a (NC) (locked rotor); 10 A at 277 V AC-5a (NO) (ballast); 3 A at 277 V AC-5a (NC) (ballast)
Product Range
Harmony
Load Current
30 A NO; 20 A NC
Control Circuit Voltage Limits
0.8...1.1 Uc
Pollution Degree
3
Drop-out Voltage Threshold
>= 0.1 Uc
Operating Position
Any position
Rated Power in HP
1 hp at 125 V AC, NO; 2 hp at 250 V AC, NO; 0.25 hp at 125 V AC, NC; 0.5 hp at 250 V AC, NC
Mechanical Durability
10000000 cycles
Average Resistance
660 Ohm at 73°F (23°C) +/- 10 %
Rated Insulation Voltage
320 V
ambient temperature range - operational
-40 to 104°F (-40 to 40°C)
Product Type
Power relay
Contacts Material
Silver alloy contacts
[Uc] control circuit voltage
24 V DC
Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Shock Resistance
10 gn operating; 100 gn not operating
Status Indicator
No Indicator
Type
Power

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Electrical Connection Faston Terminal, Number of Pins 5, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V-5a (NO), 10 A @ 277V-8a (NC), 12 A @ 240V-8a (NC), 20 A @ 240V-1 (NC), 22 A @ 120V-8a (NO), 3 A @ 277V-5a (NC), 30 A @ 240V (NO), 30 A @ 240V-8a (NC), 30 A @ 240V-8a (NO), 33 A @ 277V-8a (NC), 80 A @ 240V-8a (NO), 98 A @ 120V-8a (NO)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.