Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passive Discrete I/O Sub-Base, 30V DC

  • Mfr # ABE7H16C11

  • Zoro # G115890951


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Connecting Cables, Connection Sub-Bases
Overall Width
2.5 in
Compatible with Series
Modicon ABE7
Wire Connection Type
Screw Clamp
Number of Outputs
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABE7H16C11
Zoro #
G115890951
UPC #
3389110251180
Country of Origin
Latvia

Dimensions

Overall Width
2.5 in
Overall Height
2.4 in
Overall Depth
4.1 in

Details

Compatible Product Type
Connecting Cables, Connection Sub-Bases
Compatible with Series
Modicon ABE7
Wire Connection Type
Screw Clamp
Number of Outputs
16
Connector Type
HE10
Power Required
30V DC
Input Circuit Voltage - Minimum
19 V
Connector Gender
Female
Number of Inputs
16
Input Circuit Current - Maximum
1.8 A
Product Type
Passive Discrete I/O Sub-Base
Current Rating
1.8 A
Mounting Style
DIN Rail
Item
Passive Discrete I/O Sub-Base
Compatible with Manufacturer Model Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Communication Protocol
Universal
Compatible with Brand
Schneider Electric
Input Type
(8) Analog
Input Circuit Voltage - Maximum
30 V DC
Compatible with Mfr. Model No.
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Compatible Manufacturer Model Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Compatible with Manufacturer Model No.
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Compatible Pump Manufacturer Part Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
For Use with Mfr Model Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Compatible Manufacturer Part Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300
Compatible Mfr. Model Number
ABE7BV20, ABFTE20EP100, ABFTE20EP200, ABFTE20EP300, ABFTE20SP100, ABFTE20SP200, ABFTE20SP300

Description

Passive Connection

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.