This item is Discontinued.

Schneider Electric PB-Spring Rtn, green -1NO-WHITE "II XB7NA3136

PB-Spring Rtn, green -1NO-WHITE "II (Discontinued)

  • Mfr # XB7NA3136
  • Zoro # G203536334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NA3136
Zoro #
G203536334
UPC #
-
Country of Origin
Indonesia

Dimensions

Mounting Diameter
0.87 in (22 mm)

Details

Item
PB - Spring Rtn,green -1NO - WHITE "II"
Standards
IEC 60947-1; JIS C8201-5-1; IEC 60947-5-1; CSA C22.2 No 14; UL 508; JIS C8201-1
Protective Treatment
TH
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
Positive Opening
With (only NO)
Device Presentation
Monolithic product
Rated Operational Current
0.1 A 250 V, DC-13, R300 IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 IEC 60947-5-1; 0.3 A 240 V, AC-14, D300 IEC 60947-5-1; 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Type Of Operator
spring return
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end IEC 60947-1
Device Mounting
Fixing hole 0.89 in (22.5 mm) 22.3 +0.4/0 IEC 60947-1
Fixing Mode
Fixing nut beneath head 17.70 to 21.24 lbf.in (2 to 2.4 N.m)
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Fixing Center
Greater than or Equal to 30 x 40 mm support panel) metal 0.04 to 0.24 in (1 to 6 mm); Greater than or Equal to 30 x 40 mm support panel) plastic 0.08 to 0.24 in (2 to 6 mm)
Overvoltage Category
Class II IEC 61140
Rated Insulation Voltage
250 V 3)IEC 60947-1
Operator Profile
Green flush, II white)
NEMA Degree Of Protection
NEMA 12 UL 50 E; NEMA 3 UL 50 E
IP Degree Of Protection
IP20 IEC 60529 rear face; IP65 IEC 60529 front face)
Contact Type and Composition
1 NO
Contact Operation
Slow-break
Terminals Description ISO n°1
(13-14)NO
Product Or Component Type
Push-button
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Short-Circuit Protection
4 A cartridge fuse gG IEC 60947-5-1
Product Certifications
GOST; CCC
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Shape Of Screw Head
Cross JIS No 1; Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Electrical Reliability
Less than or Equal to 10exp(-6) 17 V, 5 mA IEC 60947-5-4
Shape Of Signaling Unit Head
Round

Description

PB - Spring Rtn,green -1NO - WHITE In.II In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.