Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

PCB, Slim Plug-In Relay, Square, 6 A, 5 Pins, Plug-in

  • Mfr # RSL1AB4BD

  • Zoro # G3651837

CAD Available

product price: $10.39
/ea

Key Features

CAD Drawing
Mounting Style
PCB
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSL1AB4BD
Zoro #
G3651837
UPC #
785901695226
Country of Origin
China

Dimensions

Overall Height - Relay
0.73 in
Body Height
1.1 in
Overall Depth
0.74 in
Body Width
0.19 in
Body Depth
0.72 in

Details

Item
Slim Plug-In Relay
Mounting Style
PCB
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Contact Amp Rating (Resistive)
6
Power Consumption - Relay
0.2 W
Contact Material
Silver Alloy
Socket Included
No Socket
Standards
CSA C22.2 No 14, EAC, EN/IEC 61810-1, UL 508
Status Indicator
LED Indicator
Socket
Mfr. No. RSLZVA1, RSLZRA1
IP Rating
IP40
Sealing
Sealed
Maximum Switching Voltage
277V
For Use With
Hard-Wired Logic Automated Systems
Weight
0.16 oz
Power Consumption
0.17 W
Input Voltage
24V DC
Minimum Switching Current
100 mA
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Push-To-Test Method
No Test Button
Pin Shape
Flat
Maximum Operating Temperature
131 Degrees F
Minimum Switching Voltage
12V
Electrical Operating Durability
60,000
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Response Time
12 msec
Coil Resistance
3390 Ohm
Switching Power
Max 1500 VA; 150 W; Min 120 mW
Switching Voltage
12/277V
Series
RSL; slim interface relay
Operating Time
5 ms reset || 12 ms
Protection Category
RT III
CAD Available
Yes

Description

"This Harmony RSL slim interfacing plug-in relay has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 6A." "It has large choice of number of contacts for high rated current use." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "One of the slimiest interface relay on the market, with 6mm width, it can be installed nearly anywhere." "Easy installation and withdrawal the relay from its socket." "It is compatible with high breaking capacity or low-level current application requirements." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "[delete]" "Status display with LED, clearly signal both in the day and night."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.