Zoro Homepage

CAD Viewer & Download Files

PCB, Socket, Plug-In Relay, 6 A, PCB

  • Mfr # RSL1AB4ND

  • Zoro # G700905275

CAD Available

product price: $10.45
/ea

Key Features

CAD Drawing
Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
60V DC
Current Rating
6 A
Contact Rating (AC)
6A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL1AB4ND
Zoro #
G700905275
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
18.5 mm
Body Width - Relay
5 mm
Body Height - Relay
28 mm
Height
28 mm
Depth
18.5 mm
Width
5 mm

Details

Item
Plug-In Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB
Coil Voltage
60V DC
Current Rating
6 A
Contact Rating (AC)
6A at 250V AC
Contact Material
Silver Alloy (AgSnO2)
Power Consumption - Relay
0.21 W
Standards
CSA C22.2 No 14, UL 508, IEC 61810-1
Dielectric Strength
1000 V AC between contacts, 4000 V AC between coil and contact
Contact Operation
standard
Drop-Out Voltage Threshold
>= 0.05 Uc
Average Resistance
16600 Ohm at 23°C +/- 15 %
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-70°C
Operating Time
5 ms reset, 12 ms
Minimum Switching Current
10 mA
Vibration Resistance
+/- 1 mm 10-55 Hz)IEC 60068-2-6
Shape of Pin
flat (PCB type)
Control Type
without push-button
Phenolic Free Solution
Yes
Device Short Name
RSL
Contacts Type And Composition
1 C/O
Mechanical Durability
10000000 cycles
Maximum Switching Voltage
277 V
Operating Position
any position
[Ithe] Conventional Enclosed Thermal Current
6 A -40-55°C
Rated Operational Voltage Limits
45...84 V DC
Device Presentation
complete product
Minimum Switching Capacity
120 mW
Shock Resistance
5 gn 11 ms) not operating IEC 60068-2-27, 5 gn 11 ms) in operation IEC 60068-2-27
Series Name
slim interface relay
Minimum Switching Voltage
12 V
Ambient Air Temperature For Operation
-40-55°C
Average Coil Consumption
0.21 W
Operating Rate
<= 360 cycles/hour under load, <= 18000 cycles/hour no-load
Protection Category
RT III
Electrical Durability
60000 cycles, 6 A at 250 V, AC-1 C/O
Maximum Switching Capacity
1500 VA, 50 W
Terminals Description Iso N°1
(11-12-14)OC, (A1-A2)CO
Load Current
6 A 250 V AC 0.5 mm mounting distance
[Ui] Rated Insulation Voltage
250 V IEC, 277 V cUL
Ip Degree of Protection
IP40 conforming to IEC 60529
Pin Shape
flat (PCB type)
Series
RSL; slim interface relay
Switching Power
Max 1500 VA; 50 W; Min 120 mW
Switching Voltage
12/277V
Coil Resistance
16600 Ohm
Operating Temp. Range
-40-55 Degrees C
Status Indicator
No Indicator
CAD Available
Yes

Description

Slim interface plug-in relay,6 A,1 CO,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.