PDU, Metered, IEC 60320 C13, IEC 60309 60 A 3P+PE, 6 ft., Black

  • Mfr # AP8867

  • Zoro # G310744295


product price:  $4,496.99
/ea
Free Shipping & Returns

Key Features

Type
Metered
Receptacle Configuration
IEC 60320 C13
Plug Configuration
IEC 60309 60 A 3P+PE
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8867
Zoro #
G310744295
UPC #
731304289913
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
2.01 in
Height
72.01 in
Width
2.20 in
Rack Height
0U

Details

Item
PDU
Type
Metered
Receptacle Configuration
IEC 60320 C13
Plug Configuration
IEC 60309 60 A 3P+PE
Color
Black
Standards
cUL Listed; UL Listed; VCCI Class A
Voltage
208 V 3 phase
Connector Type
IEC 60309 60A 3P+PE
Number of Outlets
30
Mounting Position
Side

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.