Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC

  • Mfr # XACA871

  • Zoro # G7684981


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
IEC 60947-5-1, CSA C22.2 No 14, IEC 60204-32, UL 508
Mechanical Interlock
with mechanical interlocking between pairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XACA871
Zoro #
G7684981
UPC #
-
Country of Origin
Mexico

Details

Item
Pendant control station,plastic,yellow
Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
IEC 60947-5-1, CSA C22.2 No 14, IEC 60204-32, UL 508
Mechanical Interlock
with mechanical interlocking between pairs
Operator Color
yellow
Voltage
600 V
Enclosure Material
polypropylene
IP Rating
IP65 conforming to IEC 60529
Application
control of single speed hoist motor
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Terminal Connection
screw clamp terminal
Terminals Description Iso N°1
(13-14)NO
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Control Station Colour
yellow
Product Compatibility
ZB2BE101 for each direction (except eighth), ZB2BE102 for eighth direction
Device Short Name
XACA
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Control Station Composition
8 push-buttons
Enclosure Type
complete ready for use
Ip Degree of Protection
IP65 conforming to IEC 60529
Range of Product
Harmony XAC
Connections - Terminals
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end, screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Product or Component Type
pendant control station
Protective Treatment
TH
Shock Resistance
100 gn IEC 60068-2-27
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Electrical Circuit Type
control circuit
Mechanical Interlocking
with mechanical interlocking between pairs
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Control Button Type
first push-button 1 NO raise, slow, second push-button 1 NO lower, slow, fourth push-button 1 NO left, slow, third push-button 1 NO right, slow, fifth push-button 1 NO forward slow, sixth push-button 1 NO reverse, slow, eighth push-button 1 NC O, seventh push-button 1 NO I
Control Station Type
double insulated
Contact Operation
slow-break
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Maximum Resistance Across Terminals
25 MOhm
Ik Degree of Protection
IK08 conforming to IEC 62262
Ambient Air Temperature For Storage
-40-70°C
Operating Force
10-10 N push-button, 8-8 N eighth push-button
Terminal Identifier
(11-12)NC, (13-14)NO
[Ithe] Conventional Enclosed Thermal Current
10A
Terminals Description Iso N°2
(11-12)NC
Short-Circuit Protection
10 A fuse protection cartridge gG
[Ui] Rated Insulation Voltage
600 V 3)
Mechanical Durability
1000000 cycles
Control Station Application
control of single speed hoist motor

Description

Pendant control station,plastic,yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products