Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO

  • Mfr # XACA471
  • Zoro # G7684430
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
CSA,UL 508
Mechanical Interlock
with mechanical interlocking between pairs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA471
Zoro #
G7684430
UPC #
-
Country of Origin
Mexico

Details

Item
Pendant control station,plastic,yellow
Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
CSA,UL 508
Mechanical Interlock
with mechanical interlocking between pairs
Application
control of single speed hoist motor
Enclosure Material
polypropylene
Terminal Connection
screw clamp terminal
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Voltage
600V
IP Rating
IP65 conforming to IEC 60529
Operator Color
yellow
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product or Component Type
pendant control station
[Ithe] Conventional Enclosed Thermal Current
10A
Overvoltage Category
class II IEC 61140
Mechanical Durability
1000000 cycles
Connections - Terminals
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end, screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Ik Degree of Protection
IK08 conforming to EN 50102
Device Short Name
XACA
Shock Resistance
100 gn IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Terminal Identifier
(13-14)NO, (11-12)NC
Operating Force
10-10 N push-button
Control Station Composition
4 push-buttons
Product Compatibility
ZB2BE101 for each direction
Enclosure Type
complete ready for use
Control Button Type
first push-button 1 NO raise, slow, second push-button 1 NO lower, slow, fourth push-button 1 NO left, slow, third push-button 1 NO right, slow
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TH
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Short-Circuit Protection
10 A fuse protection cartridge gG
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XAC
Electrical Circuit Type
control circuit
[Ui] Rated Insulation Voltage
600 V 3)
Maximum Resistance Across Terminals
25 MOhm
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C

Description

Pendant control station,plastic,yellow

Ratings & reviews