Zoro Homepage

Pendant Enclosure, 22mm, 6 Holes, IP65

  • Mfr # XACA06H7

  • Zoro # G0540854


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
double insulated
Color
Yellow
NEMA Rating
4, 4X
Standards
CSA, EN/IEC, IP65, RoHS, UL Listed
Cable Entry
0.31 in to 1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA06H7
Zoro #
G0540854
UPC #
785901306498
Country of Origin
Czechia

Dimensions

Hole Size
22 mm
Rubber Sleeve Cable Entry Size - Minimum
0.31 in
Rubber Sleeve Cable Entry Size - Maximum
1.02 in
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pendant Enclosure
Type of Operator
double insulated
Color
Yellow
NEMA Rating
4, 4X
Standards
CSA, EN/IEC, IP65, RoHS, UL Listed
Cable Entry
0.31 in to 1.02 in
Material
Plastic
Includes
Cable Sleeve
Number of Holes
6
IP Rating
IP65
Operator Color
yellow
Enclosure Material
polypropylene
Shock Resistance
100 gn IEC 60068-2-27
Vibration Resistance
15 gn 10 to 500 Hz)IEC 60068-2-6
Overvoltage Category
Class II IEC 61140
Number Of Cut-Out
6 cut-outs
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Protective Treatment
TH
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
IK Degree Of Protection
IK08 EN 50102
Guard Rail
Without
Electrical Circuit Type
Control circuit
Enclosure Type
Empty enclosure
Mechanical Durability
1000000 cycles
Vertical Operator Cut-Out Centre
1.18 in (30 mm)
Product Certifications
GOST; UL; CCC; CSA
Product Or Component Type
Pendant control station
Compatible with Brand
Schneider
Cable Entry Type
Rubber Sleeve
Compatible with Series
XAC
NEMA Enclosure Rating
1, 4, 4X, 5

Description

Pendant Enclosure, Number of Holes 6, Cable Entry 0.31 in to 1.02 in, NEMA Rating 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Includes Cable Sleeve, Standards CSA, EN/IEC, IP65, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.