Zoro Homepage

Pendant Station 600Vac 10A Xac +Options

  • Mfr # XACA211

  • Zoro # G0862200


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Legend
Up/Down
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA211
Zoro #
G0862200
UPC #
785901446842
Country of Origin
France

Dimensions

Overall Height
11.61 in
Overall Width
2.05 in
Hub Size - Maximum
9/16 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.8 in

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, White, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, IP Rating IP65, Hub 9/32 in to 19/32 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.