
Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm
Mfr # XACB921
Zoro # G7655069
product price:Â $6.15
/ea
Sold in multiples of 10 for $61.50
Key Features
Basic Material
polychloroprene
Ambient Air Temperature For Operation
-25-70°C
Operating Travel
16 mm
Accessory / Separate Part Designation
boot with circlip
Range of Product
Harmony XAC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XACB921
Zoro #
G7655069
UPC #
-
Country of Origin
Czechia
Details
Item
Pendant Station Boot
Basic Material
polychloroprene
Ambient Air Temperature For Operation
-25-70°C
Operating Travel
16 mm
Accessory / Separate Part Designation
boot with circlip
Range of Product
Harmony XAC
Product Compatibility
XACB92.
Accessory / Separate Part Type
boot
Accessory / Separate Part Destination
booted operator
Description
Pendant Station Boot
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.