Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Station Contact 240Vac 3A Xac

  • Mfr # XENC1111

  • Zoro # G0564448


product price: $21.75
/ea

Key Features

Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 14
Contact Operation
slow-break
Electrical Circuit Type
control circuit
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
[Ithe] Conventional Enclosed Thermal Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XENC1111
Zoro #
G0564448
UPC #
785901643005
Country of Origin
Czechia

Details

Item
Contact Block
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 14
Contact Operation
slow-break
Electrical Circuit Type
control circuit
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
[Ithe] Conventional Enclosed Thermal Current
10 A
Terminal Identifier
(13-14)NO || (11-12)NC
Mechanical Interlocking
without mechanical interlock
Contact Block Application
single speed
Component Name
XENC
Product Or Component Type
contact block
Maximum Resistance Across Terminals
25 MOhm
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1
Type Of Operator
spring return
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Contact Block Type
single
Shock Resistance
100 gn IEC 60068-2-27
Contacts Type And Composition
1 NO
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Product Compatibility
XACM || XACB
Short-Circuit Protection
10 A fuse protection cartridge gG
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive || 385 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive || 455 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive || 525 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Storage
-40-70°C
Mounting Of Block
front mounting
Rated Operational Power In W
42 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 45 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 60 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Conventional Enclosed Thermal Current
10 A
Terminals Description Iso N°1
(13-14)NO
Includes Mounting Block
Mounting Block Included
AC Contact Rating
3 A @ 240 V
DC Contact Rating
0.27 A @ 250 V
Compatible with Series
XACB, XACM

Description

Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.