Pendant Station Contact 600Vac 10 A Xac

  • Mfr # XACS102

  • Zoro # G0562445


product price: $27.89
/ea

Key Features

Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508
Terminal Connection
screw clamp terminal
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.5 to 1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5 to 2 x 1.5 mm² with cable end
Contacts Type And Composition
1 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACS102
Zoro #
G0562445
UPC #
785901645252
Country of Origin
Czechia

Details

Item
Pendant Push Button
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508
Terminal Connection
screw clamp terminal
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.5 to 1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5 to 2 x 1.5 mm² with cable end
Contacts Type And Composition
1 NC
Component Name
XACS
Short-Circuit Protection
10 A fuse protection cartridge gG
Shock Resistance
100 gn IEC 60068-2-27
Mechanical Durability
1000000 cycles
Terminals Description Iso N°1
(11-12)NC
Overvoltage Category
class II IEC 61140
Operating Force
8 N
Electrical Circuit Type
control circuit
Contact Block Type
single
Maximum Resistance Across Terminals
25 MOhm
Contact Operation
slow-break
Product Or Component Type
contact block
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Type Of Operator
spring return
[Ithe] Conventional Enclosed Thermal Current
10 A
Mounting Of Block
base mounting
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Product Compatibility
XACA
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Conventional Enclosed Thermal Current
10 A
Terminals Description Iso N°1
(11-12)NC

Description

Pendant Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.