Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Station Contact Blockxacs414

  • Mfr # XACS414

  • Zoro # G0853861


product price: $26.19
/ea

Key Features

Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-1
DC Contact Rating
0.27 A @ 250 V
Compatible with Series
XACA, ZA2B
AC Contact Rating
3 A @ 240 V
Includes Mounting Block
Mounting Block Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACS414
Zoro #
G0853861
UPC #
785901447290
Country of Origin
Czechia

Details

Item
Contact Block
Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-1
DC Contact Rating
0.27 A @ 250 V
Compatible with Series
XACA, ZA2B
AC Contact Rating
3 A @ 240 V
Includes Mounting Block
Mounting Block Included
Product Compatibility
ZA2B to head || XACA
Short-Circuit Protection
10 A fuse protection cartridge gG
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Type Of Operator
spring return
Conventional Enclosed Thermal Current
10 A
Vertical Fixing Centres
30 mm
Ambient Air Temperature For Operation
-25-70°C
Contact Block Type
single
Mechanical Interlocking
without mechanical interlock
Mounting Of Block
front mounting
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Electrical Circuit Type
control circuit
Shock Resistance
100 gn IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Maximum Resistance Across Terminals
25 MOhm
Contact Operation
slow-break
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Component Name
XACS
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Mechanical Durability
1000000 cycles
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1
Product Or Component Type
contact block
Terminals Description Iso N°1
(21-22)NC || (11-12)NC
Contacts Type And Composition
2 NC
[Ithe] Conventional Enclosed Thermal Current
10 A
Horizontal Fixing Centres
40 mm
Rated Operational Power In W
42 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 45 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 60 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive || 385 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive || 455 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive || 525 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive
Terminals Description ISO n°1
(21-22)NC; (11-12)NC
Terminal Identifier
(13-14)NO || (11-12)NC

Description

Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.