Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Station Contact

  • Mfr # XACS415

  • Zoro # G0862106


product price: $20.95
/ea

Key Features

Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-1
Terminal Connection
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Mounting Of Block
front mounting
Vertical Fixing Centres
30 mm
Mechanical Interlocking
without mechanical interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACS415
Zoro #
G0862106
UPC #
785901447313
Country of Origin
Czechia

Details

Item
Pendant Push Button
Standards
CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-1
Terminal Connection
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Mounting Of Block
front mounting
Vertical Fixing Centres
30 mm
Mechanical Interlocking
without mechanical interlock
Rated Operational Power In W
42 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 45 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 60 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive || 385 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive || 455 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive || 525 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Type Of Operator
spring return
Product Or Component Type
contact block
Electrical Circuit Type
control circuit
Shock Resistance
100 gn IEC 60068-2-27
Maximum Resistance Across Terminals
25 MOhm
Mechanical Durability
1000000 cycles
Product Compatibility
XACA || ZA2B to head
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NC + 1 NO
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(23-24)NO || (11-12)NC
Terminal Identifier
(11-12)NC || (13-14)NO
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1
Contact Block Type
single
Contact Operation
slow-break
Short-Circuit Protection
10 A fuse protection cartridge gG
Horizontal Fixing Centres
40 mm
Component Name
XACS
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
[Ithe] Conventional Enclosed Thermal Current
10 A
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Terminals Description ISO n°1
(23-24)NO; (11-12)NC
Conventional Enclosed Thermal Current
10 A
Terminals Description Iso N°1
(23-24)NO || (11-12)NC
Terminals Description ISO n°1
(23-24)NO; (11-12)NC

Description

Pendant Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.