Shop SCHNEIDER ELECTRIC

Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO

  • Mfr # XACA471H7
  • Zoro # G7655927

product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
CSA || UL || GOST || CCC
Mechanical Interlock
with mechanical interlocking between pairs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACA471H7
Zoro #
G7655927
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Pendant Station Enclosure Xaca Options
Type of Operator
double insulated
Contact Form
1NO+ 1NO
Contact Rating
slow-break
Standards
CSA || UL || GOST || CCC
Mechanical Interlock
with mechanical interlocking between pairs
Voltage
600V
Enclosure Material
polypropylene
Operator Color
yellow
IP Rating
IP65 conforming to IEC 60529
Application
control of single speed hoist motor
Terminal Connection
screw clamp terminal
Cable Entry
rubber sleeve with stepped entry 8-26 mm
Control Button Type
first push-button 1 NO raise, slow, second push-button 1 NO lower, slow, fourth push-button 1 NO left, slow, third push-button 1 NO right, slow
Electrical Circuit Type
control circuit
Maximum Resistance Across Terminals
25 MOhm
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(13-14)NO
Range of Product
Harmony XAC
Operating Force
10-10 N push-button
Ambient Air Temperature For Operation
-25-70°C
Product or Component Type
pendant control station
Product Compatibility
ZB2BE101 for each direction
Short-Circuit Protection
10 A fuse protection cartridge gG
[Ui] Rated Insulation Voltage
600 V 3)
Ik Degree of Protection
IK08 IEC 62262
Connections - Terminals
screw clamp terminals, 1 x 0.5...1 x 2.5 mm² without cable end, screw clamp terminals, 1 x 0.5...2 x 1.5 mm² with cable end
Device Short Name
XACA
Enclosure Type
complete ready for use
Overvoltage Category
class II IEC 61140
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Mechanical Durability
1000000 cycles
[Ithe] Conventional Enclosed Thermal Current
10A
Terminal Identifier
(13-14)NO, (11-12)NC
Ambient Air Temperature For Storage
-40-70°C
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Control Station Composition
4 push-buttons
Protective Treatment
TH
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A, Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Shock Resistance
100 gn IEC 60068-2-27

Description

Pendant Station Enclosure Xaca Options

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.