Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PendantControlStation, Dead-End, 2Buttons

  • Mfr # 9001BW92YS11

  • Zoro # G3467424


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Contact Form
1NO/1NC
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW92YS11
Zoro #
G3467424
UPC #
785901782629
Country of Origin
Mexico

Dimensions

Depth
2.94 in
Height
4.69 in
Width
2.19 in
Overall Width
2.19 in
Overall Depth
2.94 in
Overall Height
4.69 in

Details

Item
Pendant Control Station
Number of Gangs
1
Contact Form
1NO/1NC
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Housing Color
Yellow
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508
Hub
1/2 in NPT
Mechanical Interlock
Yes
Enclosure Color
Yellow
NEMA Contact Rating Designation
B600/P600
Housing Material
PET Polyester Blend, Polycarbonate
Number of Speeds
1
Enclosure Material
Thermoplastic
Product Type
Pendant Control Station
NEMA Enclosure Rating
1, 3, 3R, 4, 4X
Includes Mechanical Interlock
Mechanical Interlock Included
Operator Configuration
(2) Push Buttons

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, NEMA Contact Rating Designation B600/P600, Hub 1/2 in NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.