Shop SCHNEIDER ELECTRIC
Create Account
PI 1IN 2W GXT 7.48GPM
- Mfr # VP229E-25BQS
- Zoro # G124295754
product price:Â
$
451.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP229E-25BQS
- Zoro #
- G124295754
- UPC #
- -
- Country of Origin
- Slovenia
Description
**Valve Body (VP229E-25BQS):** * Body Size: 25 mm (1 in) * Configuration: 2-Way * Type: Pressure Independent * Connection: G external thread * Flow Rate Range: 0.34 to 1.7 m3/h (1.50 to 7.48 gpm) * Control Media: Glycol 15 to 50% and Water * Product Line: Schneider Electric * Product Range: SmartX PIBCV * Product Series: VP229E **Product Alert: End Connection required. Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.