Shop SCHNEIDER ELECTRIC

Pilot light, Harmony XVL, plastic, red, 12mm, covered LED, 12V DC

  • Mfr # XVLA324

  • Zoro # G0858168


product price: 
$
38.29
/ea

Key Features

Voltage
12V
Color
Red
Lamp Type
Covered LED
Terminal Connection
connector
Contact Form
(X1-X2)PL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVLA324
Zoro #
G0858168
UPC #
785901181996
Country of Origin
Spain

Dimensions

Width
16 mm
Length
51 mm
Height
16 mm
Depth
2.01 in (51 mm)
Mounting Diameter
0.47 in (12 mm)

Details

Item
Pilot Light 12V 12Mm +Options
Voltage
12V
Color
Red
Lamp Type
Covered LED
Terminal Connection
connector
Contact Form
(X1-X2)PL
IP Rating
IP65/IP40
Standards
CSA; UL
Average Life
100,000 hr
IP Degree Of Protection
IP65 IEC 60529 with seal XVLZ912; IP65 NF C 20-010 with seal XVLZ912; IP40 IEC 60529; IP40 NF C 20-010
Bulb Lifespan
100000 h
Product Or Component Type
LED pilot light with integral lens cap
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Current Consumption
18 mA
Connections - Terminals
Threaded connector 1 x 0.2 to 1 x 1.5 mm²
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Rated Insulation Voltage
50 V IEC 60947-1
Rated Supply Voltage
12 V
Protective Treatment
TC
Component Name
XVL
Overvoltage Category
Class 3 IEC 60536; Class 3 NF C 20-030
Nominal Voltage Limit
0.8 to 1.1 Un
Protection Type
Built-in by diode; Integral ballast resistor
Supply Circuit Type
DC
Range of Product
Harmony XVL

Description

Pilot Light 12V 12Mm +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.