Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light 24V 12Mm +Options

  • Mfr # XVLA335

  • Zoro # G0593391


product price: $41.15
/ea

Key Features

Voltage
24V
Color
Yellow
Lamp Type
Covered LED
Terminal Connection
Threaded connector
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVLA335
Zoro #
G0593391
UPC #
785901651703
Country of Origin
Spain

Dimensions

Width
16 mm
Length
51 mm
Height
16 mm

Details

Item
Pilot Light
Voltage
24V
Color
Yellow
Lamp Type
Covered LED
Terminal Connection
Threaded connector
Contact Form
(X1-X2)PL
IP Rating
IP65/IP40
Average Life
100000 hr
Standards
CSA; UL
Lamp Color
Yellow
Series
XVL

Description

Pilot Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.