Zoro Homepage

Pilot Light 24V 8Mm +Options

  • Mfr # XVLA234

  • Zoro # G0858210


product price: $33.99
/ea

Key Features

Voltage
24V
Color
Red
Lamp Type
Covered LED
Terminal Connection
Tag for Faston connectors & Soldering connectors
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVLA234
Zoro #
G0858210
UPC #
785901651383
Country of Origin
Spain

Dimensions

Width
10 mm
Length
36 mm
Height
10 mm
Depth
1.42 in (36 mm)
Mounting Diameter
0.31 in (8 mm)

Details

Item
Pilot Light
Voltage
24V
Color
Red
Lamp Type
Covered LED
Terminal Connection
Tag for Faston connectors & Soldering connectors
Contact Form
(X1-X2)PL
IP Rating
IP65/IP40
Average Life
100000 hr
Standards
CSA; UL
IP Degree Of Protection
IP65 IEC 60529 with seal XVLZ911; IP65 NF C 20-010 with seal XVLZ911; IP40 IEC 60529; IP40 NF C 20-010
Connections - Terminals
Tag for Faston connectors 2.8 x 0.5 mm; Tag for soldering connectors
Supply Circuit Type
DC
Protection Type
Built-in by diode; Integral ballast resistor
Component Name
XVL
Nominal Voltage Limit
0.8 to 1.1 Un
Product Or Component Type
LED pilot light with integral lens cap
Rated Insulation Voltage
50 V IEC 60947-1
Bulb Lifespan
100000 h
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Rated Supply Voltage
24 V
Current Consumption
18 mA
Protective Treatment
TC
Overvoltage Category
Class 3 IEC 60536; Class 3 NF C 20-030
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Lamp Color
Red
Series
XVL

Description

Pilot Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.