This item is Discontinued.

Schneider Electric Pilot Light, 24VDC, Yellow, LED Lamp XB6EAV5BP

Pilot Light, 24VDC, Yellow, LED Lamp (Discontinued)

  • Mfr # XB6EAV5BP
  • Zoro # G3547048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6EAV5BP
Zoro #
G3547048
UPC #
785901333166
Country of Origin
China

Dimensions

Size
16 mm

Details

Item
Pilot light
Voltage
24 V DC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Quick Connect
Lamp Module Type
Full Voltage
Basic Material
Plastic
Lamp Voltage
24V DC
Standards
CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C 852, JIS C8201-1,, JIS C8201-5-1, UL 508
Body Material
Plastic
NEMA Rating
13, 4, 4X
Includes
Round Pilot Light 16mm Diameter - IP65 Yellow Integral LED 24V DC Polarised Connector
IP Rating
65

Description

Pilot light, Voltage 24 V DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Quick Connect, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 24V DC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating 65, Includes Round Pilot Light 16mm Diameter - IP65 Yellow Integral LED 24V DC Polarised Connector, Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C 852, JIS C8201-1,, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.