Pilot Light, Amber, Plastic Domed Lens (Discontinued)
- Mfr # 9001KP1A9
- Zoro # G6354476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KP1A9
Zoro #
G6354476
UPC #
785901794349
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
6V AC/DC
Standards
CE, CSA, UL Listed
Replacement Lamps
4VCW2
Body Material
Zinc Die Cast
Body Finish
Chrome Plated
Lens Color
Amber
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.