Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Blue, 22mm, LED

  • Mfr # XB4BVM6

  • Zoro # G3571015


product price: $61.65
/ea

Key Features

Voltage
230 to 240 V AC
Color
Blue
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BVM6
Zoro #
G3571015
UPC #
785901848806
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Length
54 mm
Height
47 mm
Panel Cutout Diameter
22 mm
Overall Depth
2.13 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in

Details

Item
Pilot Light
Voltage
230 to 240 V AC
Color
Blue
Lamp Type
LED
Shape
Round
Contact Form
(X1-X2)PL
Terminal Connection
Screw Clamp
Bezel
Chromium Plated Metal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
Average Life
100000 hr
Type
Steady Signal
NEMA Rating
13, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Body Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Replacement Lamps
Integrated
Lamp Voltage
230 to 240V AC
Includes
Plain Lens
Lens Color
Blue
Lamp Voltage - Maximum
240 V AC
Voltage Rating - Maximum
240 V AC
Lamp Color
Blue
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
13, 4X
Series
XB4
Body Finish
Chrome Plated
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 230 to 240 V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Lamp Voltage 230 to 240V AC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Plain Lens, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.