Zoro Homepage

Pilot Light, Blue, 30mm, LED

  • Mfr # XB4FVM6

  • Zoro # G3548913


product price: $51.65
/ea

Key Features

Voltage
230 to 240V AC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FVM6
Zoro #
G3548913
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Overall Height
1.44 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Depth
2.11 in

Details

Item
Pilot Light
Voltage
230 to 240V AC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Bezel
Chromium Plated Metal
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
Integrated
Lamp Voltage
230 to 240V AC/DC
Type
Steady Signal
Body Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
NEMA Rating
12, 13, 4, 4x
Standards
CCC, CSA, EAC, REACH, RoHS, UL Listed, WEEE
Resistance Properties
Dust Resistant, Impact Resistant, Waterproof
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Lens Color
Blue
Series
XB4
Body Finish
Chrome Plated
Lamp Voltage - Maximum
240 V AC/DC
Lamp Color
Blue
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 4, 4X
Voltage Rating - Maximum
240 V AC/DC

Description

Pilot Light, Voltage 230 to 240V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Lamp Voltage 230 to 240V AC/DC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 12, 13, 4, 4x, IP Rating IP66, IP67, IP69, IP69K, Standards CCC, CSA, EAC, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.