Zoro Homepage

Pilot Light Complete, Black, 22mm

  • Mfr # XB4BV61

  • Zoro # G0489151


product price: $39.55
/ea

Key Features

Voltage
250V AC
Color
White
Lamp Type
No Lamp Module Included
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BV61
Zoro #
G0489151
UPC #
785901381075
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Length
55 mm
Width
30 mm
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Depth
2.17 in
Overall Width
1.18 in
Mounting Diameter
0.87 in (22 mm)
Depth
2.17 in (55 mm)

Description

Pilot Light, Voltage 250V AC, Color White, Lamp Type No Lamp Module Included, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type No Lamp Module Included, Basic Material Metal, Lens Type Smooth, Lamp Voltage 250V AC, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.