Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete, Green, LED

  • Mfr # 9001SKP38LGG9

  • Zoro # G2551087


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP38LGG9
Zoro #
G2551087
UPC #
785901751793
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in
Overall Width
2.13 in
Overall Height
2.76 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Plastic
Includes
Light Module and LED Lamp
Lamp Voltage
120V AC
Standards
REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
IP Rating
IP66
Lamp Color
Green
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Series
9001SK
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Green
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lamp Voltage - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.