Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete, Red, Incandescent

  • Mfr # XB4BV34

  • Zoro # G3482981


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BV34
Zoro #
G3482981
UPC #
785901381051
Country of Origin
France

Dimensions

Size
22 mm
Width
30 mm
Height
47 mm
Length
78 mm
Overall Depth
3.07 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Item
Pilot Light
Voltage
110 to 120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Bezel
Chromium Plated Metal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Transformer
Basic Material
Metal
Body Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA, REACH, RoHS, UL Listed, WEEE
NEMA Rating
13, 4, 4X
Type
Steady Signal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
6 V
Lens Color
Red
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Series
XB4
Includes Lens
Lens Included
NEMA Enclosure Rating
13, 4X
Body Finish
Chrome Plated
Lamp Color
Red

Description

Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.