Zoro Homepage

Pilot Light Complete, Red, LED

  • Mfr # XB4BVG4

  • Zoro # G1458335


product price: $57.35
/ea

Key Features

Voltage
110 to 120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BVG4
Zoro #
G1458335
UPC #
785901381341
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Width
30 mm
Length
54 mm
Mounting Diameter
0.87 in (22 mm)
Depth
2.13 in (54 mm)
Overall Depth
2.13 in
Overall Height
1.85 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in

Details

Item
Pilot Light
Voltage
110 to 120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Bezel
Chromium Plated Metal
Lens Material
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
Includes
Light Module
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Body Material
Metal
NEMA Rating
13, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
Type
Steady Signal
Supply Voltage Limits
100 to 132 V AC
Product Certifications
UL Listed; CSA
Resistance To Fast Transients
2 kV IEC 61000-4-4
Protective Treatment
TH
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Surge Withstand
1 kV IEC 61000-4-5
Rated Insulation Voltage
250 V 3)IEC 60947-1
Light Source
Universal LED
Service Life
100000 h at rated voltage and 25°C
Signalling Type
Steady
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
IK Degree Of Protection
IK06 IEC 50102
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Head Type
Standard
Product Or Component Type
Pilot light
Device Presentation
Complete product
Fixing Collar Material
Zamak
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Electromagnetic Emission
Class B IEC 55011
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
Class I IEC 60536
Bulb Base
Integral LED
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Current Consumption
14 mA
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Series
XB4
Lens Color
Red
Voltage Rating - Maximum
120 V AC
Body Finish
Chrome Plated
Includes Lens
Lens Included
NEMA Enclosure Rating
13, 4X
Includes Lamp Module
Lamp Module Included
Lamp Color
Red
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Includes Light Module, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.