Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Green, 16mm, LED

  • Mfr # XB6ECV3BP

  • Zoro # G3548362


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Voltage
24 V DC
Color
Green
Lamp Type
LED
Shape
Square
Terminal Connection
Fast Connector Socket, Faston Connector, Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6ECV3BP
Zoro #
G3548362
UPC #
785901239215
Country of Origin
China

Dimensions

Size
16 mm
Overall Width
0.71 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
16 mm
Overall Depth
0.71 in
Overall Height
1.58 in

Details

Item
Pilot Light
Voltage
24 V DC
Color
Green
Lamp Type
LED
Shape
Square
Terminal Connection
Fast Connector Socket, Faston Connector, Solder
Bezel
Plastic
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP65
Includes
Square Pilot Light 16mm - IP65 Green Integral LED 24V DC Polarised Connector
Lamp Voltage
24V DC
Standards
CCC, cURus, REACH, RoHS, WEEE
NEMA Rating
13, 4, 4X
Average Life
30000 hr
Body Material
Plastic
Type
Steady Signal
Voltage Rating - Maximum
24 V DC
Lamp Voltage - Maximum
24 V DC
Lamp Color
Green
Lens Color
Green
NEMA Enclosure Rating
13, 4, 4X
Series
XB6E

Description

Pilot Light, Voltage 24 V DC, Color Green, Lamp Type LED, Shape Square, Terminal Connection Fast Connector Socket, Faston Connector, Solder, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 24V DC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Square Pilot Light 16mm - IP65 Green Integral LED 24V DC Polarised Connector, Standards CCC, cURus, REACH, RoHS, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.