Zoro Homepage

Pilot light, Harmony XB7, FASTON, LED, Red, 24 V

  • Mfr # XB7EV04BP3

  • Zoro # G500905369


product price: $41.55
/ea
Sold in multiples of 10 for $415.50

Key Features

Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Faston
Standards
JIS C8201-5-1, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7EV04BP3
Zoro #
G500905369
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Height
29 mm
Depth
54 mm
Width
29 mm
Mounting Diameter
22 mm

Description

PILOT LIGHT FASTON - LED - Red - 24v

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.