Pilot light, Harmony XB7, round, 22 mm, green, bulb BA 9 s, 230 V, screw clamp terminals

  • Mfr # XB7EV73P

  • Zoro # G600905443


product price:  $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Panel Cutout Diameter
22 mm
Head Color
Green
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C8201-5-1, JIS C8201-1
Depth
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7EV73P
Zoro #
G600905443
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Depth
54 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Head Color
Green
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, JIS C8201-5-1, JIS C8201-1
Device Short Name
XB7
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Range of Product
Harmony XB7
[Us] Rated Supply Voltage
230 V AC 50/60 Hz
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Operator Additional Information
with plain lens
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
Connections - Terminals
Faston connectors 6.35 x 0.8 mm IEC 60947-1, forked type tag connectors 6.5 mm IEC 60947-1, screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Light Source
incandescent
Ambient Air Temperature For Operation
-25-55°C
Bulb Base
BA 9s
Shape of Signaling Unit Head
round
Protective Treatment
TH
Supply Voltage Limits
195-264 V AC
Ip Degree of Protection
IP20 IEC 60529 rear face), IP54 IEC 60529 front face)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Light Block Supply
direct through resistor <2.6 W 130 V
Signalling Type
steady
Product or Component Type
pilot light
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Electromagnetic Compatibility
disturbing field emission class B conforming to IEC 55011
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
Terminals Description Iso N°1
(X1-X2)PL
Compatibility Code
XB7
Service Life
2000 h at rated voltage and 25°C
Cap/Operator or Lens Colour
green
Shape of Screw Head
cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Nema Degree of Protection
NEMA 12
Device Presentation
monolithic product
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP54 IEC 60529 front face)
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 12
Cap/Operator Or Lens Colour
green
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
pilot light

Description

Round pilot light 0 22 - green - bulb BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.