Pilot light, Harmony XB7, round red, 22mm, bulb BA9s, screw clamp terminals, 230V

  • Mfr # XB7EV74P

  • Zoro # G100905462


product price:  $42.39
/ea
Sold in multiples of 10 for $423.90

Key Features

Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || JIS C8201-1
Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7EV74P
Zoro #
G100905462
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Width
29 mm
Depth
54 mm
Height
29 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Head Color
Red
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || JIS C8201-1
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP54 IEC 60529 front face)
Nema Degree Of Protection
NEMA 12
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Supply Voltage Limits
195-264 V AC
Product Or Component Type
pilot light
Electromagnetic Compatibility
disturbing field emissionclass B EN 55011
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Light Source
incandescent
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-25-55°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Us] Rated Supply Voltage
230 V AC 50/60 Hz
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Terminals Description Iso N°1
(X1-X2)PL
Device Presentation
monolithic product
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Device Short Name
XB7
Connections - Terminals
Faston connectors 6.35 x 0.8 mm EN/IEC 60947-1 || forked type tag connectors 6.5 mm EN/IEC 60947-1 || screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Light Block Supply
direct through resistor <2.6 W 130 V
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Operator Additional Information
with plain lens
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Compatibility Code
XB7
Cap/Operator Or Lens Colour
red
Bulb Base
BA 9s
Signalling Type
steady
Range of Product
Harmony XB7
Service Life
2000 h at rated voltage and 25°C

Description

Round pilot light 0 22 - red - bulb BA 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.