Zoro Homepage

Pilot Light, Incan, Red, 220-240V

  • Mfr # 9001SKP7R31

  • Zoro # G6369291


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Color
Red
Action
Normal
Lamp Type
Incandescent
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP7R31
Zoro #
G6369291
UPC #
785901041719
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Depth
1.65 in
Overall Width
2.13 in
Overall Height
2.76 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
240V AC
Color
Red
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Plastic
Body Material
Plastic
Lamp Voltage
6V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
IP Rating
IP66
Replacement Lamps
4CVW2
Standards
REACH, RoHS, WEEE
Hz
50/60 Hz
Lens Color
Red
Series
9001SK
Lamp Color
Red
Voltage Rating - Maximum
240 V AC
Lamp Voltage - Maximum
240 V AC
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Description

Pilot Light, Voltage 240V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.