This item is Discontinued.

Schneider Electric Pilot Light, LED, 12V, 30mm, Chrome, GR 9001KP32LGG9

Pilot Light, LED, 12V, 30mm, Chrome, GR (Discontinued)

  • Mfr # 9001KP32LGG9
  • Zoro # G2338777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KP32LGG9
Zoro #
G2338777
UPC #
785901168225
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
12V AC/DC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
12V AC/DC
IP Rating
IP66
Body Material
Zinc Die Cast
Includes
Light Module and LED Lamp
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Finish
Chrome Plated
Lens Color
Green
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Pilot Light, Voltage 12V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 12V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.