Schneider Electric

Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC


product price: $31.59
/pk 10, $3.16/ea
Sold in multiples of 10 for $315.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 24V AC/DC
  • NEMA Rating 4, 12
  • Lamp Type LED
  • Color Green
  • Terminal Connection Screw Clamp terminals
See all product information

Product Information

Dimensions

Height 29 mm
Length 54 mm
Width 29 mm
Mounting Diameter 22 mm

Details

Voltage 24V AC/DC
NEMA Rating 4, 12
Lamp Type LED
Color Green
Terminal Connection Screw Clamp terminals
Contact Form (X1-X2)PL
Item Pilot Light Led,24V,Green
Shape Round
IP Rating IP20/IP65
Standards UL 508; JIS C8201-5-1; CSA C22.2 No 14; EN/IEC 60947-5-1; EN/IEC 60947-1; JIS C8201-1
Hz 50/60 Hz
Type Steady Signal
Average Life 70000 hr
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Current Consumption 20...27 mA
[Us] Rated Supply Voltage 24 V AC/DC 50/60 Hz
Ambient Air Temperature For Operation -25-70°C
Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Protective Treatment TH
Device Short Name XB7
Fixing Mode fixing nut beneath head 2-2.4 N.m
[Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60947-1
Supply Voltage Limits 19.2-30 V DC, 21.6-26.4 V AC
[Ui] Rated Insulation Voltage 250 V 3)IEC 60947-1
Device Mounting fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
Device Presentation monolithic product
Shock Resistance 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Range of Product Harmony XB7
Product or Component Type pilot light
Overvoltage Category class II IEC 60536
Fixing Center >= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
Signalling Type steady
Ambient Air Temperature For Storage -40-70°C
Bulb Base integral LED
Service Life 70000 h at rated voltage and 25°C
Electromagnetic Compatibility disturbing field emission class B conforming to IEC 55011
Nema Degree of Protection NEMA 4 UL 50 E, NEMA 12 UL 50 E
Shape of Screw Head cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Tightening Torque 0.8-1.2 N.m IEC 60947-1

Description

Pilot Light Led,24V,Green, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.