Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB5CV063
Zoro #
G0120782
UPC #
785901386926
Country of Origin
France
Dimensions
Size
22 mm
Details
Item
Pilot Light Head
Color
Blue
Lamp Type
LED
Shape
Square
Lens Material
Plastic
Lens Type
Smooth
Basic Material
Plastic
Body Material
plastic
Standards
CSA C22-2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
IP Rating
66, 67, 69, 69K
Suggested Lamp Type
Mfr. Series ZB4BV Mount Base and Integral LED Module
NEMA Rating
13, 4X
Description
Pilot Light Head, Size 22 mm, Color Blue, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating 66, 67, 69, 69K, Standards CSA C22-2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.