Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Green, 120VAC/DC, No Lens

  • Mfr # 9001SKP38LG

  • Zoro # G6357836


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Action
Normal
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP38LG
Zoro #
G6357836
UPC #
785901398677
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
2.43 in
Overall Depth
1.62 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Action
Normal
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66
Lamp Voltage
120V AC
Body Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Standards
REACH, RoHS, WEEE
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage - Maximum
120 V
Includes Lens
No Lens Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
No Lens Included
Lamp Color
Green
Voltage Rating - Maximum
120 V AC/DC
Includes Push-To-Test
No Push-To-Test Included
Series
9001SK
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.